Motion
5507JR25A   BU 5.438

FALK
5507JR25A BU 5.438

Shaft Mount Speed Reducer - Reducer Size: 5507, 25:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013572
MFR #5507JR25A BU 5.438
Price$78,116.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5507JR25A BU 5.438

Shaft Mount Speed Reducer - Reducer Size: 5507, 25:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013572
MFR #5507JR25A BU 5.438

Mfr description
5507JR25A SHAFT MOUNT BU=5.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78,116.31/each

Specifications

Dimensions

  • Agma Size
    5507
  • Case Size
    5507
  • Center Distance
    9.2900 in, 236 mm
  • Housing Dimensions
    21.32 x 10.74 x 29.1 in
  • Housing Height
    29.1 in
  • Housing Length
    21.32 in
  • Housing Width
    10.74 in
  • Input Shaft Diameter
    2.7500 in, 69.84 mm
  • Input Size
    2.7500 in
  • Manufacturer Reducer Size
    5507
  • Maximum Output RPM
    70 rpm
  • Maximum Output Size
    5.4375 in;138.09 mm
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Diameter
    5.4375 in, 138.09 mm
  • Shaft Length
    4.7500 in;120.70 mm
  • Weight
    1100.00 lbs

Details

  • Actual Ratio
    25:1
  • Additional Details
    Includes Torque Arm Kit;Viton Seals
  • Country of Origin
    US
  • Housing Material
    Steel
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5507JR25A BU 5.438
  • Maximum Speed
    1700 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5507JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934263446

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)