Motion
5507JR25A BKSTP 4.438

FALK
5507JR25A BKSTP 4.438

Shaft Mount Speed Reducer - Reducer Size: 5507, Double Reduction, 25:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013575
MFR #5507JR25A BKSTP 4.438
Price$103,402.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5507JR25A BKSTP 4.438

Shaft Mount Speed Reducer - Reducer Size: 5507, Double Reduction, 25:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013575
MFR #5507JR25A BKSTP 4.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103,402.39/each

Specifications

Dimensions

  • Agma Size
    5507
  • Bore Length
    10.7500 in;273.05 mm
  • Case Size
    5507
  • Center Distance
    9.2900 in, 236 mm
  • Housing Dimensions
    21.32 x 10.74 x 29.1 in
  • Housing Height
    29.1 in
  • Housing Length
    21.32 in
  • Housing Width
    10.74 in
  • Input Shaft Diameter
    2.7500 in, 69.84 mm
  • Input Size
    2.7500 in
  • Manufacturer Reducer Size
    5507
  • Maximum Output RPM
    1700 rpm
  • Maximum Output Size
    4-7/16 in
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Diameter
    4.4380 in, 112.70 mm
  • Shaft Length
    4.7500 in;120.70 mm
  • Weight
    1320.00 lbs

Details

  • Actual Ratio
    25:1
  • Additional Details
    Backstop Included;Viton Seals
  • Country of Origin
    US
  • Includes
    Backstop
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5507JR25A
  • Maximum Speed
    1700 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Reduction Type
    Double
  • Sealing Type
    Viton Lip Seal
  • Series
    Quadrive Gear Drives
  • Torque Arm Kit
    Included
  • UPC_NO
    782934263521

Overview

Mfr description
5507JR25A SHAFT MOUNT W/BKSTP BU=4.438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought