Motion
5507JR25A SHAFT MOUNT W/BKSTP BU=4.938

FALK
5507JR25A SHAFT MOUNT W/BKSTP BU=4.938

Shaft Mount Speed Reducer - Reducer Size: 5507, 25:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013576
MFR #5507JR25A SHAFT MOUNT W/BKSTP BU=4.938
List Price$103,402.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5507JR25A SHAFT MOUNT W/BKSTP BU=4.938

Shaft Mount Speed Reducer - Reducer Size: 5507, 25:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013576
MFR #5507JR25A SHAFT MOUNT W/BKSTP BU=4.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103,402.39/each for your price

Overview

Mfr description
5507JR25A SHAFT MOUNT W/BKSTP BU=4.938

Specifications

  • Manufacturer Reducer Size
    5507
  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Input Size
    2.7500 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5507JR
  • Reduction
    Double
  • Maximum Output RPM
    1700 rpm
  • Maximum Output Size
    4-15/16 in
  • Manufacturer Catalog Number
    5507JR25A - 4 15/16
  • UPC_NO
    782934263538
  • Weight
    1320.00 lbs
  • Agma Size
    5507
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text