Motion
795319 5507JR25,4.44 BSHNG,TRQ ARM,BS,FN

FALK
795319 5507JR25,4.44 BSHNG,TRQ ARM,BS,FN

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #03013588
MFR #795319 5507JR25,4.44 BSHNG,TRQ ARM,BS,FN
List Price$107,196.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795319 5507JR25,4.44 BSHNG,TRQ ARM,BS,FN

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #03013588
MFR #795319 5507JR25,4.44 BSHNG,TRQ ARM,BS,FN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107,196.20/each for your price

Overview

Mfr description
5507JR25A SHFT MNT/FAN/BKSTP BU=4.438

Specifications

  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Output Bore Type
    Tapered Bushing
  • Series
    5507JR
  • Reduction
    Double
  • Manufacturer Catalog Number
    0795319
  • Agma Size
    5507
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text