Motion
5608JF05A

FALK
5608JF05A

Shaft Mount Speed Reducer - Reducer Size: 5608, 5:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #03013592
MFR #5608JF05A
Price$135,482.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5608JF05A

Shaft Mount Speed Reducer - Reducer Size: 5608, 5:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #03013592
MFR #5608JF05A

Mfr description
5608JF05A FLANGE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135,482.46/each

Specifications

Dimensions

  • Agma Size
    5608
  • Case Size
    5608
  • Center Distance
    10.6600 in, 270.80 mm
  • Housing Width
    12.4000 in;314.95 mm
  • Input Shaft Diameter
    3.0000 in, 76.20 mm
  • Input Size
    3.0000 in
  • Manufacturer Reducer Size
    5608
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Length
    2.5000 in;63.50 mm
  • Weight
    1700 lbs, 771.1 kg

Details

  • Actual Ratio
    5:1
  • Additional Details
    Viton Seals
  • Country of Origin
    US
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0794414
  • Maximum Speed
    1750 rpm
  • Output Bore Type
    Hollow
  • Reduction
    Single
  • Sealing Type
    Lip Seal
  • Series
    5608JF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)