Overview
Mfr description
5608JF05A FLANGE MOUNT W/FAN
Specifications
- Nominal Ratio5:1
- Input TypeSolid Shaft
- Output Bore TypeHollow
- Series5608JR
- ReductionSingle
- Manufacturer Catalog Number0795516
- Agma Size5608
- Actual Ratio5:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data