Motion
5608JF25A FLANGE MOUNT   0794416

FALK
5608JF25A FLANGE MOUNT 0794416

Shaft Mount Speed Reducer - Reducer Size: 5608, 25:1 Ratio, 3.0000 in Input Shaft Size
MI ITEM #03013596
MFR #5608JF25A FLANGE MOUNT 0794416
Your Price$120,192.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5608JF25A FLANGE MOUNT 0794416

Shaft Mount Speed Reducer - Reducer Size: 5608, 25:1 Ratio, 3.0000 in Input Shaft Size
MI ITEM #03013596
MFR #5608JF25A FLANGE MOUNT 0794416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$120,192.57/each(List $150,240.71)

Overview

Mfr description
5608JF25A FLANGE MOUNT

Specifications

  • Manufacturer Reducer Size
    5608
  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Input Size
    3.0000 in
  • Series
    5608JF
  • Reduction
    Double
  • Maximum Output RPM
    1773 rpm
  • Maximum Output Size
    6-1/2 in
  • Manufacturer Catalog Number
    5608JF25
  • UPC_NO
    782934259326
  • Weight
    1700.00 lbs
  • Agma Size
    5608
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text