Motion
0795518

FALK
0795518

Shaft Mount Speed Reducer - Reducer Size: 5608, 25:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013597
MFR #0795518
Price$160,450.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0795518

Shaft Mount Speed Reducer - Reducer Size: 5608, 25:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013597
MFR #0795518

Mfr description
5608JF25A FLANGE MOUNT W/FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160,450.09/each

Specifications

Dimensions

  • Agma Size
    5608
  • Case Size
    5608
  • Center Distance
    10.6600 in, 270.80 mm
  • Housing Width
    12.4000 in;314.95 mm
  • Input Shaft Diameter
    3.0000 in, 76.20 mm
  • Input Size
    3.0000 in
  • Manufacturer Reducer Size
    5608
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Length
    13.0000 in;330.19 mm
  • Weight
    1805 lbs, 818.73 kg

Details

  • Actual Ratio
    25:1
  • Additional Details
    Viton Seals
  • Country of Origin
    US
  • Includes
    Cooling Fan Assembly
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0795518
  • Maximum Speed
    1773 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5608JR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)