Overview
Mfr description
5608JR05A SHAFT MOUNT BU=6.500
Specifications
- Nominal Ratio5:1
- Input TypeSolid Shaft
- Output Bore TypeTapered Bushing
- Series5608JR
- ReductionSingle
- Manufacturer Catalog Number0795469
- Agma Size5608
- Actual Ratio5:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data