Overview
Mfr description
5608JR14A SHAFT MOUNT BU=6.500
Specifications
- Nominal Ratio14:1
- Input TypeSolid Shaft
- Output Bore TypeTapered Bushing
- Series5608JR
- ReductionDouble
- Manufacturer Catalog Number0795473
- Agma Size5608
- Actual Ratio14:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data