Motion
795480 5608JR14, 6.437 BSHNG,TORQ ARM,BS

FALK
795480 5608JR14, 6.437 BSHNG,TORQ ARM,BS

Shaft Mount Speed Reducer - 14:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #03013614
MFR #795480 5608JR14, 6.437 BSHNG,TORQ ARM,BS
List Price$151,227.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795480 5608JR14, 6.437 BSHNG,TORQ ARM,BS

Shaft Mount Speed Reducer - 14:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #03013614
MFR #795480 5608JR14, 6.437 BSHNG,TORQ ARM,BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151,227.63/each for your price

Overview

Mfr description
5608JR14A SHAFT MOUNT W/BKSTP BU=6.437

Specifications

  • Nominal Ratio
    14:1
  • Input Type
    Solid Shaft
  • Output Bore Type
    Tapered Bushing
  • Series
    5608JR
  • Reduction
    Double
  • Manufacturer Catalog Number
    0795480
  • Agma Size
    5608
  • Actual Ratio
    14:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text