Motion
0795493

FALK
0795493

Shaft Mount Speed Reducer - Reducer Size: 5608, 14:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013619
MFR #0795493
Price$152,602.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0795493

Shaft Mount Speed Reducer - Reducer Size: 5608, 14:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013619
MFR #0795493

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152,602.57/each

Specifications

Dimensions

  • Agma Size
    5608
  • Case Size
    5608
  • Center Distance
    10.6600 in, 270.80 mm
  • Housing Width
    12.4000 in;315 mm
  • Input Shaft Diameter
    3.0000 in, 76.20 mm
  • Input Size
    3.0000 in
  • Manufacturer Reducer Size
    5608
  • Maximum Output RPM
    123 rpm
  • Maximum Output Size
    6.5000 in;165.09 mm
  • Nominal Ratio
    14:1
  • Ratio
    14
  • Shaft Diameter
    6.5000 in, 165.09 mm
  • Shaft Length
    13.0000 in;330.19 mm
  • Weight
    1891 lbs, 857.7 kg

Details

  • Actual Ratio
    14:1
  • Additional Details
    Cooling Fan Assembly;Includes Tie Rod Assembly;6 1/2 Inch Dia Ta (Torque-Assist) Tapered Bushing;Viton Lip Seals
  • Country of Origin
    US
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0795493
  • Maximum Speed
    1728 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives;5608J
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5608JR
  • Torque Arm Kit
    Included

Overview

Mfr description
5608JR14A SHAFT MOUNT W/FAN BU=6.500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought