Motion
0795509

FALK
0795509

Shaft Mount Speed Reducer - Reducer Size: 5608, 14:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013622
MFR #0795509
Price$149,138.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0795509

Shaft Mount Speed Reducer - Reducer Size: 5608, 14:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013622
MFR #0795509

Mfr description
5608JR14A SHFT MNT W/BKSTP W/O BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149,138.29/each

Specifications

Dimensions

  • Agma Size
    5608
  • Bore Length
    12.4000 in;315 mm
  • Case Size
    5608
  • Center Distance
    10.6600 in, 270.80 mm
  • Housing Width
    12.4000 in;315 mm
  • Input Shaft Diameter
    3.0000 in, 76.20 mm
  • Input Size
    3.0000 in
  • Manufacturer Reducer Size
    5608
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Shaft Length
    8.8000 in;223.52 mm
  • Weight
    1856 lbs, 841.9 kg

Details

  • Actual Ratio
    14:1
  • Additional Details
    Includes Torque Arm Kit;Backstop Included;Viton Seals
  • Case Included
    No
  • Country of Origin
    US
  • Includes
    Torque Arm
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Made to Order
    No
  • Manufacturer Catalog Number
    0795509
  • Maximum Speed
    1728 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Lip Seal
  • Series
    5608JR
  • Suitable For Washdown Environment
    No
  • Torque Arm Kit
    Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)