Motion
0795501

FALK
0795501

Shaft Mount Speed Reducer - Reducer Size: 5608, 14:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013626
MFR #0795501
Price$161,465.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0795501

Shaft Mount Speed Reducer - Reducer Size: 5608, 14:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013626
MFR #0795501

Mfr description
5608JR14A SHFT MNT/FAN/BKSTP BU=6.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161,465.14/each

Specifications

Dimensions

  • Agma Size
    5608
  • Case Size
    5608
  • Center Distance
    10.6600 in, 270.80 mm
  • Housing Width
    12.4000 in;314.95 mm
  • Input Shaft Diameter
    3.0000 in, 76.20 mm
  • Input Size
    3.0000 in
  • Manufacturer Reducer Size
    5608
  • Maximum Output Size
    6.5000 in;165.09 mm
  • Nominal Ratio
    14:1
  • Ratio
    14
  • Shaft Diameter
    6.5000 in, 165.09 mm
  • Shaft Length
    13.0000 in;330.19 mm
  • Weight
    1861 lbs, 844.13 kg

Details

  • Actual Ratio
    14:1
  • Additional Details
    Backstop Included;Cooling Fan Assembly Included;Tie Rod Assembly Included;6 1/2 Inch Dia Ta (Torque-Assist) Tapered Bushing Included
  • Country of Origin
    US
  • Includes
    Tie Rod Assembly And 6 1/2 Inch Dia Ta (Torque-Assist) Tapered Bushing
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0795501
  • Maximum Speed
    1728 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5608JR
  • Torque Arm Kit
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)