Motion
5608JR25A SHAFT MOUNT BU=5.437

FALK
5608JR25A SHAFT MOUNT BU=5.437

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Tapered Bushing
Mi Item #03013628
MFR #5608JR25A SHAFT MOUNT BU=5.437
Price$117,525.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5608JR25A SHAFT MOUNT BU=5.437

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Tapered Bushing
Mi Item #03013628
MFR #5608JR25A SHAFT MOUNT BU=5.437

Mfr description
5608JR25A SHAFT MOUNT BU=5.437
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117,525.62/each

Specifications

Dimensions

  • Agma Size
    5608
  • Input Size
    3.0000 in
  • Nominal Ratio
    25:1

Details

  • Actual Ratio
    25:1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0795474
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Double
  • Series
    5608JR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)