Overview
Mfr description
5608JR25A SHAFT MOUNT W/FAN BU=5.437
Specifications
- Nominal Ratio25:1
- Input TypeSolid Shaft
- Output Bore TypeTapered Bushing
- Series5608JR
- ReductionDouble
- Manufacturer Catalog Number0795494
- Agma Size5608
- Actual Ratio25:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data