Motion
5608JR25A SHAFT MOUNT W/O BUSH

FALK
5608JR25A SHAFT MOUNT W/O BUSH

Shaft Mount Speed Reducer - Reducer Size: 5608, 25:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013641
MFR #5608JR25A SHAFT MOUNT W/O BUSH
List Price$136,185.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5608JR25A SHAFT MOUNT W/O BUSH

Shaft Mount Speed Reducer - Reducer Size: 5608, 25:1 Ratio, 3.0000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013641
MFR #5608JR25A SHAFT MOUNT W/O BUSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136,185.50/each for your price

Overview

Mfr description
5608JR25A SHAFT MOUNT W/O BUSH

Specifications

  • Manufacturer Reducer Size
    5608
  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Input Size
    3.0000 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5608JR
  • Reduction
    Double
  • Maximum Output RPM
    70 rpm
  • Housing Dimensions
    24.82 x 12.4 x 33.51 in
  • Housing Length
    24.82 in
  • Housing Width
    12.4 in
  • Housing Height
    33.51 in
  • Includes
    Backstop
  • Manufacturer Catalog Number
    5608JR25A W/O BUSH
  • UPC_NO
    782934265501
  • Weight
    1800.00 lbs
  • Agma Size
    5608
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought