Motion
48-62-2055

MILWAUKEE TOOL
48-62-2055

48-62-2055
MI ITEM #03013756
MFR #48-62-2055
Price$34.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-2055

48-62-2055
MI ITEM #03013756
MFR #48-62-2055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.93/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Weight
    1.77 lbs

Details

  • Chisel Type
    Scaling
  • Manufacturer Upc Number
    045242152667
  • Material
    High Carbon Steel
  • UPC_NO
    045242152667

Overview

Mfr description
48-62-2055 3"SCALING CHISEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought