Motion
K 811 07 TN

INA (SCHAEFFLER)
K 811 07 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 35 mm ID, 52 mm OD, Plastic Cage
MI ITEM #03013831
MFR #K 811 07 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 811 07 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 35 mm ID, 52 mm OD, Plastic Cage
MI ITEM #03013831
MFR #K 811 07 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K81107TV BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Plastic
  • Max Rpm
    6500 rpm
  • Compatible Washers
    LS3552, WS81107
  • Series
    K811
  • UPC_NO
    035373074013
  • Radial Static Load Capacity
    22700 lbf
  • Radial Dynamic Load Capacity
    8800 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought