Motion
LB6879D83H

LINK-BELT
LB6879D83H

Bearing Seal - Labyrinth, 4.9375 in Bore, Steel Material
MI ITEM #03013832
MFR #LB6879D83H
Your Price$373.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB6879D83H

Bearing Seal - Labyrinth, 4.9375 in Bore, Steel Material
MI ITEM #03013832
MFR #LB6879D83H

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$373.42/each(List $390.37)

Overview

Mfr description
LB6879D83H SEAL ASSY LB6879D8-3H
  • Floating Labyrinth Seal used in the D8 Taconite Sealing System for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Seal Type
    Labyrinth
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Material
    Steel
  • Manufacturer Upc Number
    662327049522
  • UPC_NO
    662327049522
  • A/B Class
    B
  • Additional Information
    LB6879D83H Link-Belt Split Housed Spherical Roller Bearing
  • Bore Diameter
    4.9375 in
  • Size Code
    22228
  • Weight
    1.50 lbs
  • Series
    D8 H
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text