Motion
VZ5120-6LOZ-01T

SMC CORP OF AMERICA
VZ5120-6LOZ-01T

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, Single Solenoid, L-Type Plug Connector, Body Ported, 1/8 in
Mi Item #03013910
MFR #VZ5120-6LOZ-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZ5120-6LOZ-01T

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, Single Solenoid, L-Type Plug Connector, Body Ported, 1/8 in
Mi Item #03013910
MFR #VZ5120-6LOZ-01T

Mfr description
VZ5120-6LOZ-01T VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Port Sizes
    1/8 NPTF
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    L-Type Plug Connector
  • Flow Direction
    5-Way
  • For Use With Series
    VZ5000
  • Manifold Port(s)
    0.1250 in
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Operating Pressure Range
    14.5 to 101.5 psi, 0.1 to 0.7 MPa
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Response Time
    20 ms, 62 ms
  • Seal Material
    Rubber
  • Series
    VZ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    L-Type Plug Connector
  • Solenoid Supply Voltage
    12 V dc
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VZ5000
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wire Type
    L-Type Plug Connector
  • Wiring Type
    L-Type Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)