Motion
40481
Superflex Silicone Sealant - Transparent, Acetoxy silicone Base, 190 ml, Can, 24 hr Cure Time, Form: Paste
Mi Item #03013944
MFR #40481
Price$49.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superflex Silicone Sealant - Transparent, Acetoxy silicone Base, 190 ml, Can, 24 hr Cure Time, Form: Paste
Mi Item #03013944
MFR #40481

Mfr description
743915 40481 SUPERFLEX RTV CLEAR
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$49.24/each

Specifications

Dimensions

  • Package Size
    190 ml
  • Specific Gravity
    1.01 @ 25 °C
  • Weight
    0.66 lbs

Details

  • Application
    Gaskets
  • Chemical Base
    Acetoxy silicone
  • Color
    Transparent
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +450 °F
  • Package Type
    Can
  • Product Form
    Paste
  • UPC_NO
    079340404816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)