Motion
RA0  1/1 D RR

HUB CITY INC
RA0 1/1 D RR

0220-75127 Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, Single, 1:1 Ratio, 0.6250 in, Solid Shaft Input, 0.6250 in, Solid Shaft Output
Mi Item #03014030
MFR #RA0 1/1 D RR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
RA0 1/1 D RR

0220-75127 Right Angle Bevel Speed Reducer - Straight Bevel Gear Type, Single, 1:1 Ratio, 0.6250 in, Solid Shaft Input, 0.6250 in, Solid Shaft Output
Mi Item #03014030
MFR #RA0 1/1 D RR

Mfr description
0220-75127 REDUCER
  • Rugged Cast Iron Housings, Heavy Duty Industrial Seals, Alloy Shafting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    (L)5 x (H)5.125 x (W)5
  • Housing Height
    5.125 in
  • Housing Length
    5 in
  • Housing Width
    5 in
  • Input Size
    0.6250 in
  • Nominal Ratio
    1:1
  • Output Size
    0.6250 in
  • Ratio
    1:1

Details

  • Bevel Gear Type
    Straight Bevel
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798390222
  • Output Type
    Solid Shaft
  • Reduction
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)