Motion
CC LUBE 14oz

JET-LUBE
CC LUBE 14oz

Jet-Lube Grease - 1.5 NLGI Grade, 14 oz Size, Cartridge Container, Clear Color, Water Resistant
MI ITEM #03014082
MFR #CC LUBE 14oz
Your Price$30.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
CC LUBE 14oz

Jet-Lube Grease - 1.5 NLGI Grade, 14 oz Size, Cartridge Container, Clear Color, Water Resistant
MI ITEM #03014082
MFR #CC LUBE 14oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.20/each(List $34.72)

Overview

Mfr description
70550 CC LUBE 14OZ CARTRIDGE
  • A state-of-the-art, semi-synthetic, multipurpose lubricant that combines an aluminum complex thickener for extreme water resistance with the latest synthetic ingredients and PTFE to create a transparent, long-lasting, high lubricity lubricant of quality and performance
  • CC-LUBE is clear, clean, colorless, non-staining, non-drying, biodegradable and unsurpassed in reducing friction, extending machine and equipment life and preventing the formation of rust and corrosion over a broad temperature range
  • Ideal for roller, needle and plain bearings.

Specifications

  • NLGI Grade
    1.5
  • Container Size
    14 oz
  • Container Type
    Cartridge
  • Water Resistance
    Water Resistant
  • Certification
    NSF H1, Halal, Kosher, Conforms to FDA Regulations CFR 21 Section 178.3570 for Incidental Food Contact
  • Dropping Point
    500 °F
  • Color
    Clear
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H1
  • Oil Type
    White
  • Flash Point
    Greater Than 450 °F
  • Specific Gravity
    0.88
  • Container Capacity
    14 oz
  • Base Material
    Aluminum Complex / White Oils & Synthetics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text