Motion
FY 55 TF

SKF
FY 55 TF

Flange-Mount Ball Bearing Unit - 55 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03014090
MFR #FY 55 TF
Price$494.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 55 TF

Flange-Mount Ball Bearing Unit - 55 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03014090
MFR #FY 55 TF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$494.99/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    130 mm
  • Bore Diameter  
    55 mm
  • Length Through Bore
    64.4 mm
  • Overall Length Diameter  
    162 mm
  • Weight
    7.72 lbs

Details

  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577069177
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    43.6 kN
  • Radial Static Load Capacity
    29 kN
  • Replacement Bearing
    YAR 211-2F
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577069177

Overview

Mfr description
FY 55 TF FLANGE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought