Motion
N1500-7T 3/4IN I PA

REXNORD INC
N1500-7T 3/4IN I PA

10015530 / N1500-7T_3/4IN_I_2PC_KIT
MI ITEM #03014099
MFR #N1500-7T 3/4IN I PA
Your Price$24.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N1500-7T 3/4IN I PA

10015530 / N1500-7T_3/4IN_I_2PC_KIT
MI ITEM #03014099
MFR #N1500-7T 3/4IN I PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.54/each(List $28.23)

Overview

Mfr description
614-301-2 N1500-7T 3/4 IDL 2PC KIT
  • 1500 Series Molded Non-Split Sprocket with 7Teeth and a 3/4in Round Idler Bore in PA material

Specifications

  • Sprocket Type
    Molded Non-Split Sprocket
  • Bore Type
    Idler
  • Bore Diameter
    3/4 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Hub Material
    Thermoplastic
  • Flange Material
    Thermoplastic
  • Length Through Bore
    0.73 in
  • Maximum Bore
    3/4 in
  • Sprocket Material
    PA
  • Includes
    (2) Retaining Ring
  • Weight
    0.02 lbs
  • UPC_NO
    793699261943
  • Chain Number
    N1500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text