Motion
48-00-5015

MILWAUKEE TOOL
48-00-5015

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 6, 1/2 in Shank Size, 6 in Long
MI ITEM #03014212
MFR #48-00-5015
Price$20.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5015

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 6, 1/2 in Shank Size, 6 in Long
MI ITEM #03014212
MFR #48-00-5015

Mfr description
48-00-5015 6TPI 6"
  • Deep gullet design cuts up to 25% faster than standard wood blades
  • Fleam ground process creates super sharp teeth for clean cuts
  • 5 blades per pouch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.94/each

Specifications

Dimensions

  • Length
    6.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • Weight
    0.30 lbs
  • Width
    0.75 in

Details

  • Additional Details
    Milwaukee fleam ground blades deliver fast, clean cuts in clean wood, plywood, OSB and engineered lumber materials.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Steel
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242082629
  • Number Of Teeth
    36
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    6
  • UPC_NO
    045242082629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)