Motion
48-00-5713

MILWAUKEE TOOL
48-00-5713

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Standard/Straight Back, TPI: 10, 1/2 in Shank Size, 9 in Long
MI ITEM #03014228
MFR #48-00-5713
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5713

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Standard/Straight Back, TPI: 10, 1/2 in Shank Size, 9 in Long
MI ITEM #03014228
MFR #48-00-5713

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.50/each

Specifications

Dimensions

  • Length
    9.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.042 in
  • Weight
    0.55 lbs
  • Width
    1.0 in

Details

  • Additional Details
    THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242083046
  • Number Of Teeth
    90
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Shape Design
    Standard/Straight Back
  • Tpi
    10
  • UPC_NO
    045242083046

Overview

Mfr description
48-00-5713 10TPI 9" SAW BLADE
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought