Motion
TP-40X36-TUFR

DODGE
TP-40X36-TUFR

Top Angle Take-Up Frame - 36.0000 in Travel
MI ITEM #03014358
MFR #TP-40X36-TUFR
Price$2,651.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-40X36-TUFR

Top Angle Take-Up Frame - 36.0000 in Travel
MI ITEM #03014358
MFR #TP-40X36-TUFR

Mfr description
TP40X36 TUFR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,651.40/each

Specifications

Dimensions

  • Travel
    36.0000 in
  • Weight
    78 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    036371
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TP
  • Style
    Top Angle
  • UPC_NO
    782475633920

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)