Motion
HPJA-76
Flanged Yoke Roller - 76 mm Roller Diameter, 25 mm Bore, 46 mm Roller Width, 98 mm Flange OD
MI ITEM #03014379
MFR #HPJA-76
List Price$359.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Yoke Roller - 76 mm Roller Diameter, 25 mm Bore, 46 mm Roller Width, 98 mm Flange OD
MI ITEM #03014379
MFR #HPJA-76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$359.67/each for your price

Overview

Mfr description
HPJA-76 LOAD RUNNER

Specifications

  • Roller Diameter
    76 mm
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    46 mm
  • Bore Diameter
    25 mm
  • Flange Diameter
    98 mm
  • Flange Thickness
    13.5 mm
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Roller Material
    Stainless Steel
  • Operating Temperature Range
    -30 to +225 °F
  • Radial Dynamic Load Capacity
    63480 lbf
  • Radial Static Load Capacity
    88960 lbf
  • Finish Coating
    Chrome Plated, Zinc Plated
  • UPC_NO
    622424962094
  • Weight
    2.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text