Motion
6911C3
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #03014480
MFR #6911C3
Price$278.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #03014480
MFR #6911C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$278.26/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    13 mm
  • Weight
    0.417 lbs, 0.189 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6911C3 BRG
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6911C3 is a 55 mm bore radial/deep groove ball bearing with an 80 mm OD and 13 mm width, open for standard use.
  • Manufacturer Catalog Number
    6911C3
  • Manufacturer Upc Number
    029176672644
  • Max Rpm
    9500 rpm
  • Maximum Operating RPM
    9500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17600 N, 3956.6 lbf
  • Radial Static Load Capacity
    13300 N, 2990 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176672644

Overview

Mfr description
6911C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text