Motion
SQS39

Emedco
SQS39

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-KEEP HANDS CLEAR, 1-3/4 in High, 2-1/2 in Wide
MI ITEM #03014509
MFR #SQS39
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
SQS39

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-KEEP HANDS CLEAR, 1-3/4 in High, 2-1/2 in Wide
MI ITEM #03014509
MFR #SQS39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1-3/4 in
  • Width
    2-1/2 in

Details

  • Application
    Accident Prevention
  • Color
    Black & Red on White
  • Language
    English
  • Material
    Vinyl
  • Message
    DANGER-KEEP HANDS CLEAR
  • Message Header
    Danger
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Machine & Equipment Safety
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    OSHA
  • Symbol Type
    Hand With A Cross In The Middle

Overview

Mfr description
SQS39 DANGER LABELS / 10 PACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought