Motion
TAW6050Z
Needle Roller Bearing - 60 mm Bore, 72 mm OD, 50 mm Width, Open
Mi Item #03014562
MFR #TAW6050Z
Price$155.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 72 mm OD, 50 mm Width, Open
Mi Item #03014562
MFR #TAW6050Z

Mfr description
TAW6050Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.42/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    50 mm
  • Weight
    0.67 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    97800 N
  • Long Description
    The TAW6050Z Needle Roller Bearing with an open closure type features a 60 mm bore diameter, 72 mm outside diameter, 50 mm overall width, and a weight of 0.67 lb, making it ideal for large gearboxes, heavy industrial machinery, and demanding power transmission applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAW6050Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TAW
  • Static Load Capacity
    229000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)