Motion
88A-109-01
Apollo® 2-Way Ball Valve - 2-1/2 in Port, Steel Body, Lever Handle
MI ITEM #03014595
MFR #88A-109-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - 2-1/2 in Port, Steel Body, Lever Handle
MI ITEM #03014595
MFR #88A-109-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88A-109-01 BALL VALVE
  • Two Position Locking Device
  • CHV Style Adjustable Stem Seals
  • Four Point ISO 5211 Mounting Pad Bolt Pattern
  • Slot Vented Ball for Thermal Expansion
  • Rated 150 psig Saturated Steam
  • Anti-static Grounded Ball and Stem
  • Blow-out Proof Stem Design
  • Cast Boss for Bleed / Drain Port
  • Vacuum Service to 29 inches of Hg

Specifications

  • Port Size
    2-1/2 in
  • Body Material
    Steel
  • Handle Style
    Lever Handle
  • Porting Style
    Standard Port
  • Flow Coefficient Cv Flow Factor Kv
    234 Cv
  • Standards Met
    NACE MR0175 (2000) / NACE MR0103 (2003)
  • Media Pressure Rating
    Saturated Steam - 150 psi
  • Flange Material
    Carbon Steel
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    PTFE
  • O Ring Material
    RTFE
  • Handle Material
    A366 Steel w/ Vinyl Grip
  • Ball Material
    Chorme Plated Carbon Steel
  • Stem Material
    Carbon Steel
  • Seat Material
    RPTFE (TFM1700)
  • Valve Body Material
    A216 Carbon Steel
  • Valve Size
    2-1/2 ANSI Flange 150#
  • Overall Length
    7.5000 in
  • Weight
    27.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text