Motion
20 HSB  1.9375" BORE 1/2" X 1/4" KW 1 SS

REXNORD INC
20 HSB 1.9375" BORE 1/2" X 1/4" KW 1 SS

Tire Coupling Hub - Omega Series, 20 Size Code, 1.9375 in Bore Dia., Finished w/ Keyway & SS
Mi Item #03014598
MFR #20 HSB 1.9375" BORE 1/2" X 1/4" KW 1 SS
Price$308.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20 HSB 1.9375" BORE 1/2" X 1/4" KW 1 SS

Tire Coupling Hub - Omega Series, 20 Size Code, 1.9375 in Bore Dia., Finished w/ Keyway & SS
Mi Item #03014598
MFR #20 HSB 1.9375" BORE 1/2" X 1/4" KW 1 SS

Mfr description
7390410 20 HSB 1.9375" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Coupling Outside Diameter
    4.4800 in
  • Coupling Size Code
    20
  • Hub Outside Diameter  
    4.0000 in
  • Length Through Bore  
    2.06 in
  • Mill Motor Frame Size
    603, 802B, 802C
  • Weight
    5.64 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Horsepower @ 100 RPM
    3.65 hp
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7390410
  • Max Rpm
    6600 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210904104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)