Overview
Mfr description
S178 #24 STEEL MESH FACESHIELD
Specifications
- Window TypeWindow
- CompF400, F500, F71, FH66, FM70
- Window MaterialSteel
- Window Dimensions8 x 16-1/2 in
- Window Height8 in
- Window Width16-1/2 in
- Approval Listing RegulationsANSI Z87.1+, CSA Z94.3
- UPC_NO662463150212
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data