Motion
VK3120-5DZ-01

SMC CORP OF AMERICA
VK3120-5DZ-01

5 PORT SOL VALVE POPPET TYPE, BODY PORT
Mi Item #03014714
MFR #VK3120-5DZ-01
Price$54.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VK3120-5DZ-01

5 PORT SOL VALVE POPPET TYPE, BODY PORT
Mi Item #03014714
MFR #VK3120-5DZ-01

Mfr description
VK3120-5DZ-01 VALVE
  • Fluid: air
  • Operating pressure range: 0 to 0.7
  • Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.93/each

Specifications

Dimensions

  • Overall Height
    63.5 mm
  • Overall Width
    18 mm
  • Port Size
    1/8 w/Sub-Plate
  • Port Sizes
    1/8 BSPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    10 ms
  • Seal Material
    Rubber
  • Series
    VK3000
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    4.3 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.4 (A/B to R1/R2) dm³/(s.bar), 0.84 (P to A/B) dm³/(s.bar)
  • Standards Met
    JIS
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)