Motion
YH22-1 1/8

BOSTON GEAR
YH22-1 1/8

External Tooth Spur Gear - 8 DP, 20 ° PA, 22 Teeth, 1.5000 in Face, 1-1/8 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #03014812
MFR #YH22-1 1/8
Price$370.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YH22-1 1/8

External Tooth Spur Gear - 8 DP, 20 ° PA, 22 Teeth, 1.5000 in Face, 1-1/8 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #03014812
MFR #YH22-1 1/8

Mfr description
YH22-1-1/8 SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.72/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Hub Diameter
    2.3100 in | 58.67 mm
  • Hub Projection
    0.8800 in | 22.35 mm
  • Keyway Size
    1/4 in
  • Outside Diameter
    3.0000 in
  • Overall Width
    2.3800 in | 60.45 mm
  • Pitch Diameter
    2.7500 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Material
    Steel
  • Number Of Teeth
    22
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711462010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)