Motion
15TRFJP-R100
Hose End - 1.0000 in Size, Weld, John Perry Threaded Type, Stainless Steel Material
Mi Item #03014956
MFR #15TRFJP-R100
Price$16.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.0000 in Size, Weld, John Perry Threaded Type, Stainless Steel Material
Mi Item #03014956
MFR #15TRFJP-R100

Mfr description
15TRFJP-R100 JOHN PERRY FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.73/each

Specifications

Dimensions

  • Size
    1.0000 in

Details

  • Additional Details
    3A sanitary finish I.D. and O.D.
  • Application
    Sanitary, Beverage, Dairy
  • Connection Type
    Weld, John Perry Threaded
  • For Use With
    Sanitary Tubing
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Seal Material
    Metal
  • Standards Met
    3A
  • Thread Type
    Weld, John Perry Threaded
  • Type
    John Perry Threaded Short Weld Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)