Motion
15TRFJP-R250
15TRFJP-R250 JOHN PERRY FERRULE
Mi Item #03014959
MFR #15TRFJP-R250
Price$39.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15TRFJP-R250 JOHN PERRY FERRULE
Mi Item #03014959
MFR #15TRFJP-R250

Mfr description
15TRFJP-R250 JOHN PERRY FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.72/each

Specifications

Dimensions

  • End Size 2
    2.5000 in
  • Weight
    0.56 lbs, 0.26 kg

Details

  • Adapter Type
    John Perry Threaded
  • Additional Details
    Wall Thickness: 0.065 in
  • Description Keyword
    Ferrule
  • End 1 Style
    Threaded Short Weld
  • End 1 Type
    Threaded Short Weld
  • End 2 Thread
    John Perry
  • End 2 Type
    Threaded Short Weld
  • Manufacturer Catalog Number
    15TRFJP-R250
  • Material
    316L Stainless Steel
  • Part Type
    Ferrule
  • Product Types
    Ferrule
  • Type
    Threaded Short Weld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)