Motion
14WHI-G100
Hose End - Sanitary Clamp Type, Stainless Steel Material
Mi Item #03015023
MFR #14WHI-G100
Price$79.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Sanitary Clamp Type, Stainless Steel Material
Mi Item #03015023
MFR #14WHI-G100

Mfr description
14WHI-G100 I-LINE FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.99/each

Specifications

Dimensions

  • Weight
    0.4 lbs

Details

  • Application
    Sanitary
  • Connection Type
    Sanitary Clamp
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Standards Met
    3A Sanitary Standard
  • Thread Type
    Sanitary Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)