Motion
14WHI-G400
Hose End - 4.0000 in Size, I-Line Type, Stainless Steel Material
Mi Item #03015028
MFR #14WHI-G400
Price$213.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 4.0000 in Size, I-Line Type, Stainless Steel Material
Mi Item #03015028
MFR #14WHI-G400

Mfr description
14WHI-G400 I-LINE FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.40/each

Specifications

Dimensions

  • Size
    4.0000 in

Details

  • Additional Details
    3A Sanitary finish
  • Application
    Sanitary
  • Connection Type
    I-Line
  • For Use With
    Sanitary tubing
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    200 psi
  • Product Types
    Ferrule
  • Standards Met
    3A
  • Thread Type
    I-Line
  • Type
    Male I-Line
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)