Motion
NCDGBA50-0550

SMC CORP OF AMERICA
NCDGBA50-0550

NCDGBA50-0550 CYLINDER
Mi Item #03015329
MFR #NCDGBA50-0550
Price$111.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA50-0550

NCDGBA50-0550 CYLINDER
Mi Item #03015329
MFR #NCDGBA50-0550

Mfr description
NCDGBA50-0550 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    5.5000 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)