Overview
Mfr description
BV2CV-075CC-A 2-WAY ENCAP. BALL VALVE
- 1/2" to 2" rated at 1,000 psi WOG; 2-1/2" to 4" rated at 800 psi WOG
- Balanced encapsulated construction minimizes cold flow
- Live-loaded stem packing
- Precision stainless steel balls reduce torque and friction losses while extending seat life
- Lockable handle can prevent accidental actuation
- Standard internal entry blow out proof stem design
- Full port design matches ball and seat ports to tube ID for lower pressure drop and less turbulent flow
- Compact design for areas with tight space restrictions
- Virgin polytetrafluoroethylene seal, food grade material
- Ideal for most sanitary services
- Specified for applications requiring a low coefficient of friction
- Fully encapsulated construction produces bubble tight seal
- Integral ISO 5211 mounting pad
- Manufacturer: Dixon Valve & Coupling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data