1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
BV2CV-200CC-A
Sanitary Fitting - 2.0000 in Size, Stainless Steel Material
Mi Item #
03015912
MFR #
BV2CV-200CC-A
Price
$552.18
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Quick Disconnect Couplings
DIXON VALVE & COUPLING CO BV2CV-200CC-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
BV2CV-200CC-A
Sanitary Fitting - 2.0000 in Size, Stainless Steel Material
Mi Item #
03015912
MFR #
BV2CV-200CC-A
Mfr description
BV2CV-200CC-A 2-WAY ENCAP. BALL VALVE
1/2" to 2" rated at 1,000 psi WOG; 2-1/2" to 4" rated at 800 psi WOG
Balanced encapsulated construction minimizes cold flow
Live-loaded stem packing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$552
.18
/each
Add to Cart
Specifications
Dimensions
Size
2.0000 in
Weight
9.305 lbs
Details
Material
Stainless Steel
Operating Temperature Range
-20 to 450 °F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items