Motion
BV3SVLF050C-A
3-Way Ball Valve - 3-Way, 1000 psi Max, 1/2 in Port, Stainless Steel Body
Mi Item #03016042
MFR #BV3SVLF050C-A
Price$542.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - 3-Way, 1000 psi Max, 1/2 in Port, Stainless Steel Body
Mi Item #03016042
MFR #BV3SVLF050C-A

Mfr description
BV3SVLF050C-A 3-WAY BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.11/each

Specifications

Dimensions

  • Port Size
    1/2 in
  • Weight
    3.6050 lbs

Details

  • Body Material
    Stainless Steel
  • Flow Direction
    3-Way
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    1000 psi
  • Porting Style
    L Port
  • Pressure Rating
    1000 psi
  • Product Types
    Ball Valve
  • Seat Material
    Virgin PTFE
  • Series
    BV2I
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)