Motion
BV3SVLF100C-A
3-Way Ball Valve - 3-Way, 650 psi Max, 1.0000 in Port, Stainless Steel Body
Mi Item #03016044
MFR #BV3SVLF100C-A
Price$799.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - 3-Way, 650 psi Max, 1.0000 in Port, Stainless Steel Body
Mi Item #03016044
MFR #BV3SVLF100C-A

Mfr description
BV3SVLF100C-A 3-WAY BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.83/each

Specifications

Dimensions

  • Port Size
    1.0000 in
  • Weight
    6.4900 lbs

Details

  • Body Material
    Stainless Steel
  • Flow Direction
    3-Way
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    650 psi
  • Porting Style
    L Port
  • Pressure Rating
    650 psi
  • Product Types
    Ball Valve
  • Seat Material
    Virgin PTFE
  • Series
    Bv3S/4S
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)