Motion
BV3SVLF150C-A
3-Way Ball Valve - 3-Way, 400 psi Max, 1-1/2 in Port, Stainless Steel Body
MI ITEM #03016045
MFR #BV3SVLF150C-A
Your Price$1,379.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - 3-Way, 400 psi Max, 1-1/2 in Port, Stainless Steel Body
MI ITEM #03016045
MFR #BV3SVLF150C-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,379.73/each(List $1,586.69)

Overview

Mfr description
BV3SVLF150C-A 3-WAY BALL VALVE

Specifications

  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    400 psi
  • Port Size
    1-1/2 in
  • Body Material
    Stainless Steel
  • Porting Style
    L Port
  • Product Types
    Ball Valve
  • Seat Material
    Virgin PTFE
  • Series
    Bv3S/4S
  • Material
    Stainless Steel
  • Pressure Rating
    400 psi
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text