Motion
BV3SVTF100C-A
3-Way Ball Valve - 3-Way, 650 psi Max, 1.0000 in Port, Stainless Steel Body
MI ITEM #03016055
MFR #BV3SVTF100C-A
Price$785.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - 3-Way, 650 psi Max, 1.0000 in Port, Stainless Steel Body
MI ITEM #03016055
MFR #BV3SVTF100C-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$785.14/each

Specifications

Dimensions

  • Port Size
    1.0000 in
  • Weight
    6.4000 lbs

Details

  • Body Material
    Stainless Steel
  • Flow Direction
    3-Way
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    650 psi
  • Porting Style
    T Port
  • Pressure Rating
    650 psi
  • Product Types
    Ball Valve
  • Seat Material
    Virgin PTFE
  • Series
    Bv3S/4S
  • Type
    Ball Valve

Overview

Mfr description
BV3SVTF100C-A 3-WAY BALL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought