Motion
BV3SVTF150C-A
3-Way Ball Valve - 3-Way, 400 psi Max, 1-1/2 in Port, Stainless Steel Body
Mi Item #03016057
MFR #BV3SVTF150C-A
Price$1,296.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - 3-Way, 400 psi Max, 1-1/2 in Port, Stainless Steel Body
Mi Item #03016057
MFR #BV3SVTF150C-A

Mfr description
BV3SVTF150C-A 3-WAY BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,296.31/each

Specifications

Dimensions

  • Port Size
    1-1/2 in
  • Weight
    11.7150 lbs

Details

  • Body Material
    Stainless Steel
  • Flow Direction
    3-Way
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    400 psi
  • Porting Style
    T Port
  • Pressure Rating
    400 psi
  • Product Types
    Ball Valve
  • Seat Material
    Virgin PTFE
  • Series
    Bv3S/4S
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)